Tapered roller bearing Timken 32218-90KC2, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 42.5 mm
Series 322 tapered roller bearings
See technical informationReferences
Timken:32218-90KC2
Rubix:45035901
Manufacturer :101752521
EAN:0053893449913



Product details : TIMKEN 32218-9X026 METRIC TAPER BEARING 32218
Mounted in pairs, in opposition, to resist axial thrusts in both directions. Separable rings facilitate assembly.
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 160 mm |
| Width | 42.5 mm |
| Bearing Clearance | c2 |
Show UNSPSC/ECL@SS
£ 74.90 excl. VAT
/ Each
£ 89.88 incl. VAT
- In stock: Next day delivery
