Tapered roller bearing Timken 07093/07210X, Outer diameter: 50.8 mm | Inner diameter: 23.813 mm | Width: 14.26 mm
Tapered roller bearings Timken
See technical informationReferences
Timken:07093/07210X
Rubix:100A7129
EAN:0053893807416


Technical specifications
| Inner diameter | 23.813 mm |
|---|---|
| Outer diameter | 50.8 mm |
| Width | 14.26 mm |
Product details : TIMKEN 07093-99401 TAPERED ROLLER BEARING
Tapered roller bearings Timken
Tapered roller bearings Timken
Technical specifications
Attributes
| Inner diameter | 23.813 mm |
|---|---|
| Outer diameter | 50.8 mm |
| Width | 14.26 mm |
| Bearing Clearance | cn |
| Weight | 0.1 kg |
| Series | 7000 |
| Total bearing width | 15.011 mm |
| Basic static load, radial - C0r | 29600 N |
| Basic dynamic load, radial - Cr | 29100 N |
Show UNSPSC/ECL@SS
£ 72.37 excl. VAT
/ Each
£ 86.84 incl. VAT
- Usually arrives within 14 working days