Tapered roller bearing NTN 4T-72200C, Outer diameter: 89.5 mm | Inner diameter: 50.8 mm | Width: 32.791 mm
NTN - Tapered Roller Bearing - 4T-72200C
See technical informationReferences
NTN:4T-72200C
Rubix:204A7892
EAN:4547359588866




Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 89.5 mm |
| Width | 32.791 mm |
Product details : NTN 4T-72200C TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 123,825x123,825x32,791 mm |
|---|---|
| Logistic Weight | 1326 g |
| Inner diameter | 50.8 mm |
| Outer diameter | 89.5 mm |
| Width | 32.791 mm |
| Bearing Clearance | cn |
| Series | trbinch |
| Cage | steel |
| Basic static load, radial - C0r | 188000 N |
| Basic dynamic load, radial - Cr | 154000 N |
Show UNSPSC/ECL@SS
£ 45.11 excl. VAT
/ Each
£ 54.13 incl. VAT
- Usually arrives within 14 working days