Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN HM813846-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing Timken HM813846, Inner diameter: 69.85 mm
Tapered roller bearing Timken
References
timken:
HM813846
rubix:
132A4021
manufacturer :
100099800
ean:
0053893695549
Technical specifications
Inner diameter
69.85
mm
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : TIMKEN HM813846-20024 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
Packaged dimensions (D x W x H)
141,732
x
141,732
x
49,022
mm
Package weight
1179,8
g
Inner diameter
69.85
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
230.18
excl. VAT
/
Each
£
276.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing SKF 32017 X, Outer diameter: 130 mm | Inner diameter: 85 mm | Width: 58 mm
Tapered roller bearing NTN 4T-55176, Outer diameter: 85.5 mm | Inner diameter: 44.45 mm | Width: 26.909 mm
Tapered roller bearing NTN 4T-395S/394A, Outer diameter: 110 mm | Inner diameter: 66.675 mm | Width: 22 mm
Tapered roller bearing SKF 32314, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 54 mm
Tapered roller bearing Timken 619/612
Tapered roller bearing NSK 33112J
Tapered roller bearing Timken LL420549, Outer diameter: 134.94 mm | Inner diameter: 101.6 mm | Width: 15.88 mm
Tapered roller bearing Timken 28682/28622-30000
Tapered roller bearing NSK 30213J, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 24.75 mm
Tapered roller bearing SKF 32222, Outer diameter: 200 mm | Inner diameter: 110 mm | Width: 53 mm
Tapered roller bearing NTN 32321U, Outer diameter: 225 mm | Inner diameter: 105 mm | Width: 81.5 mm
Tapered roller bearing Timken 42375-902B2, Outer diameter: 148.336 mm | Inner diameter: 95.25 mm | Width: 66.802 mm
Tapered roller bearing Timken 52400/52618, Outer diameter: 157.163 mm | Inner diameter: 101.6 mm | Width: 36.513 mm
Tapered roller bearing NTN 4T-28680/28622, Outer diameter: 97.63 mm | Inner diameter: 55.562 mm | Width: 24.608 mm
Tapered roller bearing NTN 4T-18690, Outer diameter: 79.375 mm | Inner diameter: 46.038 mm | Width: 17.462 mm