Roller bearing Tapered radial Single row - ABMA STD (prefix K-) and non standard
Inner diameter | 43 mm |
---|---|
Outer diameter | 82.953 mm |
Width | 26.988 mm |
Logistics dimensions (L x W x H) | 23,88x83,06x83,06 mm |
---|---|
Logistic Weight | 608 g |
Inner diameter | 43 mm |
Outer diameter | 82.953 mm |
Width | 26.988 mm |
Bearing Clearance | CN |
Reference speed | 6000 rpm |
Limit speed | 9000 rpm |
Basic static load, radial - C0r | 106000 N |
Basic dynamic load, radial - Cr | 80900 N |
Usually arrives within 14 working days