Tapered roller bearing Timken LM603049/LM603011, Outer diameter: 77.788 mm | Inner diameter: 45.242 mm | Width: 19.842 mm
Tapered Roller Bearings
See technical informationReferences
Timken:LM603049/LM603011
Rubix:105A5547
Manufacturer :100075045
EAN:0053893661988


Technical specifications
| Inner diameter | 45.242 mm |
|---|---|
| Outer diameter | 77.788 mm |
| Width | 19.842 mm |
Product details : TIMKEN LM603049-99401 TAPERED ROLLER BEARING
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Strengths
Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 86x86x33 mm |
|---|---|
| Logistic Weight | 370 g |
| Packaged dimensions (D x W x H) | 85,8012x85,8012x33,3756 mm |
| Package weight | 357,4 g |
| Inner diameter | 45.242 mm |
| Outer diameter | 77.788 mm |
| Width | 19.842 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 35.26 excl. VAT
/ Each
£ 42.31 incl. VAT
- Delivery usually within ( 7 ) days




