Tapered roller bearing NTN 4T-78250, Outer diameter: 103.5 mm | Inner diameter: 63.5 mm | Width: 33.236 mm
NTN - Tapered Roller Bearing - 4T-78250
See technical informationSee documentsReferences
NTN:4T-78250
Rubix:204A7934
EAN:4547359589573




Technical specifications
| Inner diameter | 63.5 mm |
|---|---|
| Outer diameter | 103.5 mm |
| Width | 33.236 mm |
Documents
Product details : NTN 4T-78250 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 136,525x136,525x33,236 mm |
|---|---|
| Logistic Weight | 1640 g |
| Inner diameter | 63.5 mm |
| Outer diameter | 103.5 mm |
| Width | 33.236 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 212000 N |
| Basic dynamic load, radial - Cr | 171000 N |
Show UNSPSC/ECL@SS
£ 68.56 excl. VAT
/ Each
£ 82.27 incl. VAT
- Usually arrives within 14 working days