Tapered roller bearing Timken HH924349-90016, Outer diameter: 241.3 mm | Inner diameter: 111.125 mm | Width: 158.75 mm
Double-Row Tapered Roller Bearing
See technical informationReferences
Timken:HH924349-90016
Rubix:105A9683
Manufacturer :100098074
EAN:0053893710464


Technical specifications
| Inner diameter | 111.125 mm |
|---|---|
| Outer diameter | 241.3 mm |
| Width | 158.75 mm |
Product details : TIMKEN HH924349-90016 TAPERED ROLLER BEARING ASSEMBLY
Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 158,75x241,3x241,3 mm |
|---|---|
| Logistic Weight | 30230 g |
| Packaged dimensions (D x W x H) | 234,95x234,95x77,724 mm |
| Package weight | 30229,7 g |
| Inner diameter | 111.125 mm |
| Outer diameter | 241.3 mm |
| Width | 158.75 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 6,449.35 excl. VAT
/ Each
£ 7,739.22 incl. VAT
- Usually arrives within 14 working days




