Tapered roller bearing Timken 21226D


Tapered Roller Double Cup Component

References
timken:21226D
rubix:397A7653
ean:0053893203560
brand logo
brand logo

Product details : TIMKEN 21226D-20081 TAPERED ROLLER BEARING DOUBLE CUP


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistics dimensions (L x W x H)36,576x57,15x57,15 mm
Logistic Weight633 g
Packaged dimensions (D x W x H)44,45x66,802x66,802 mm
Show UNSPSC/ECL@SS
£ 1,657.00 excl. VAT
/ Each
£ 1,988.40 incl. VAT
  • Usually arrives within 14 working days