Tapered roller bearing NTN 4T-898/892, Outer diameter: 228.6 mm | Inner diameter: 139.7 mm | Width: 57.15 mm
NTN - Tapered Roller Bearing - 4T-898/892
See technical informationSee documentsReferences
NTN:4T-898/892
Rubix:204A7951
EAN:4547359671339




Technical specifications
| Inner diameter | 139.7 mm |
|---|---|
| Outer diameter | 228.6 mm |
| Width | 57.15 mm |
Documents
Product details : NTN 4T-898/892 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 228,6x228,6x57,15 mm |
|---|---|
| Logistic Weight | 8932 g |
| Inner diameter | 139.7 mm |
| Outer diameter | 228.6 mm |
| Width | 57.15 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 735000 N |
| Basic dynamic load, radial - Cr | 445000 N |
Show UNSPSC/ECL@SS
£ 392.11 excl. VAT
/ Each
£ 470.53 incl. VAT
- Delivery usually within ( 3 ) days