Tapered roller bearing Timken 462-90103, Outer diameter: 107.95 mm | Inner diameter: 57.15 mm | Width: 65.09 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:462-90103
Rubix:397A8122
EAN:0053893036397




Technical specifications
| Inner diameter | 57.15 mm |
|---|---|
| Outer diameter | 107.95 mm |
| Width | 65.09 mm |
Product details : TIMKEN 462-90103 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65,09x107,95x107,95 mm |
|---|---|
| Logistic Weight | 2424 g |
| Packaged dimensions (D x W x H) | 114,3x82,55x114,3 mm |
| Inner diameter | 57.15 mm |
| Outer diameter | 107.95 mm |
| Width | 65.09 mm |
| Bearing Clearance | cn |
| Weight | 2.443 kg |
| Series | 455 |
| Cage | steel |
| Total bearing width | 65.09 mm |
| Basic static load, radial - C0r | 166000 N |
| Basic dynamic load, radial - Cr | 41700 N |
Show UNSPSC/ECL@SS
£ 301.14 excl. VAT
/ Each
£ 361.37 incl. VAT
- Delivery usually within ( 7 ) days