Tapered roller bearing Timken 14138A, Outer diameter: 69.01 mm | Inner diameter: 34.925 mm | Width: 19.85 mm
Timken Tapered Roller Bearing 14000
See technical informationReferences
Timken:14138A
Rubix:105A1829
Manufacturer :100044581
EAN:0053893182810


Technical specifications
| Inner diameter | 34.925 mm |
|---|---|
| Outer diameter | 69.01 mm |
| Width | 19.85 mm |
Product details : TIMKEN 14138A-20024 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 71,374x71,374x26,924 mm |
|---|---|
| Package weight | 185,1 g |
| Inner diameter | 34.925 mm |
| Outer diameter | 69.01 mm |
| Width | 19.85 mm |
| Bearing Clearance | cn |
| Series | 14000 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 31.93 excl. VAT
/ Each
£ 38.32 incl. VAT
- Delivery usually within ( 7 ) days




