Timken Tapered Roller Bearing HH224300
Inner diameter | 101.6 mm |
---|---|
Outer diameter | 212.73 mm |
Width | 142.88 mm |
Packaged dimensions (D x W x H) | 203,2x203,2x77,724 mm |
---|---|
Package weight | 8038,1 g |
Inner diameter | 101.6 mm |
Outer diameter | 212.73 mm |
Width | 142.88 mm |
Bearing Clearance | CN |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days