Tapered roller bearing NTN 4T-938/932, Outer diameter: 212.725 mm | Inner diameter: 114.3 mm | Width: 66.675 mm
NTN - Tapered Roller Bearing - 4T-938/932
See technical informationSee documentsReferences
NTN:4T-938/932
Rubix:204A7962
EAN:4547359591149


Technical specifications
| Inner diameter | 114.3 mm |
|---|---|
| Outer diameter | 212.725 mm |
| Width | 66.675 mm |
Documents
Product details : NTN 4T-938/932 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 212,725x212,725x66,675 mm |
|---|---|
| Logistic Weight | 9848 g |
| Inner diameter | 114.3 mm |
| Outer diameter | 212.725 mm |
| Width | 66.675 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 695000 N |
| Basic dynamic load, radial - Cr | 475000 N |
Show UNSPSC/ECL@SS
£ 278.47 excl. VAT
/ Each
£ 334.16 incl. VAT
- Delivery usually within ( 3 ) days