Double-Row Tapered Roller Bearing
Inner diameter | 101.6 mm |
---|---|
Outer diameter | 212.852 mm |
Width | 143.002 mm |
Logistics dimensions (L x W x H) | 143,002x212,852x212,852 mm |
---|---|
Logistic Weight | 23007 g |
Packaged dimensions (D x W x H) | 77,724x203,2x203,2 mm |
Inner diameter | 101.6 mm |
Outer diameter | 212.852 mm |
Width | 143.002 mm |
Usually arrives within 14 working days