Tapered Roller Bearing 2TS Assembly
Inner diameter | 94.996 mm |
---|---|
Outer diameter | 150.114 mm |
Width | 70.104 mm |
Logistics dimensions (L x W x H) | 70,104x150,114x150,114 mm |
---|---|
Logistic Weight | 4505 g |
Packaged dimensions (D x W x H) | 77,724x174,752x174,752 mm |
Inner diameter | 94.996 mm |
Outer diameter | 150.114 mm |
Width | 70.104 mm |
Usually arrives within 14 working days