Roller bearing Tapered radial Single row - ABMA STD (prefix K-) and non standard
Inner diameter | 57 mm |
---|---|
Outer diameter | 104.797 mm |
Width | 30.162 mm |
Logistics dimensions (L x W x H) | 30,16x104,78x104,78 mm |
---|---|
Logistic Weight | 1028 g |
Inner diameter | 57 mm |
Outer diameter | 104.797 mm |
Width | 30.162 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days