Tapered roller bearing NTN 4T-98316, Outer diameter: 200 mm | Inner diameter: 80 mm | Width: 49.21 mm
NTN - Tapered Roller Bearing - 4T-98316
See technical informationReferences
NTN:4T-98316
Rubix:204A7970
EAN:4547359671377



Product details : NTN 4T-98316 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x200x49,21 mm |
|---|---|
| Logistic Weight | 5828 g |
| Inner diameter | 80 mm |
| Outer diameter | 200 mm |
| Width | 49.21 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 313.20 excl. VAT
/ Each
£ 375.84 incl. VAT
- Usually arrives within 14 working days
