Tapered roller bearing Timken 42350DA-40287, Outer diameter: 121.412 mm | Inner diameter: 88.9 mm | Width: 106.362 mm


Double Row - Double Cone

References
timken:42350DA-40287
rubix:397A7557
manufacturer :100043702
ean:0053893284255
brand logo
brand logo
Technical specifications
Inner diameter88.9 mm
Outer diameter121.412 mm
Width106.362 mm
See all Specifications

Product details : TIMKEN 42350DA-40287 TAPERED ROLLER BEARING DOUBLE CONE


With the ability to support high radial and axial loads, high-performance Timken® double row tapered roller bearing components are engineered to provide the greatest durability in the most compact space.

Strengths

Double inner (cone) rings should be replaced at the same time as the outer (cup) rings to maximize reliability and life

Applications

Gear reduction units / Calendar rolls / Industrial machinery

Technical specifications


Attributes
Package weight3825,6 g
Inner diameter88.9 mm
Outer diameter121.412 mm
Width106.362 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 724.70 excl. VAT
/ Each
£ 869.64 incl. VAT
  • Usually arrives within 14 working days