Tapered roller bearing Timken H715311XX, Outer diameter: 140 mm | Inner diameter: 71.438 mm | Width: 36.513 mm

Tapered Roller Bearing Cup with Controlled Stand

See technical information

References

Timken:H715311XX
Rubix:397A7258
Manufacturer :100116322
EAN:0053893667294
brand logo

Technical specifications

Inner diameter71.438 mm
Outer diameter140 mm
Width36.513 mm
See all Specifications

Product details : TIMKEN H715311XX-20395 TAPERED ROLLER BEARING CUP


Using our specially toleranced bearings in conjunction with a precision OE-machined spacer allows you to achieve the proper wheel bearing end-play, eliminating the need for manual bearing adjustment. The repeatability of the bearing setting range provides for optimum seal and bearing life. This consistency could help reduce fleet fuel costs.

Strengths

Enable faster and more reliable wheelend builds; help improve up-time. Reduce inventory with lower component counts. Help optimize seal performance and life. Eliminate manual adjustment, one of the leading causes of wheel end issues

Applications

Automotive Wheel Ends

Technical specifications


Attributes
Logistics dimensions (L x W x H)36,576x136,652x136,652 mm
Logistic Weight957 g
Packaged dimensions (D x W x H)141,732x141,732x49,022 mm
Package weight957,1 g
Inner diameter71.438 mm
Outer diameter140 mm
Width36.513 mm
Bearing Clearancecn
Weight2.8 kg
Seriesh715300 (ts)
Total bearing width46.038 mm
Basic static load, radial - C0r405000 N
Basic dynamic load, radial - Cr319000 N
£ 369.24 excl. VAT
/ Each
£ 443.09 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories