NTN - Tapered Roller Bearing - 4T-352
Inner diameter | 60 mm |
---|---|
Outer diameter | 90.119 mm |
Width | 21.808 mm |
Logistics dimensions (L x W x H) | 90,119x90,119x21,808 mm |
---|---|
Logistic Weight | 335 g |
Inner diameter | 60 mm |
Outer diameter | 90.119 mm |
Width | 21.808 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Usually arrives within 14 working days