Tapered Roller Bearing Cone
Inner diameter | 203.2 mm |
---|---|
Outer diameter | 247.142 mm |
Width | 45.974 mm |
Logistics dimensions (L x W x H) | 46,038x247,056x247,056 mm |
---|---|
Logistic Weight | 5880 g |
Packaged dimensions (D x W x H) | 50,8x279,4x279,4 mm |
Inner diameter | 203.2 mm |
Outer diameter | 247.142 mm |
Width | 45.974 mm |
Usually arrives within 14 working days