NTN - Tapered Roller Bearing - 4T-HH224334/HH224310
Inner diameter | 99.974 mm |
---|---|
Outer diameter | 212.725 mm |
Width | 66.675 mm |
Logistics dimensions (L x W x H) | 212,725x212,725x66,675 mm |
---|---|
Logistic Weight | 11700 g |
Inner diameter | 99.974 mm |
Outer diameter | 212.725 mm |
Width | 66.675 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 810000 N |
Basic dynamic load, radial - Cr | 575000 N |
Usually arrives within 14 working days