Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN L812148-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing Timken L812148, Inner diameter: 66.675 mm
Tapered Roller Bearing Cone
References
timken:
L812148
rubix:
397A6675
manufacturer :
100060774
ean:
0053893694382
Technical specifications
Inner diameter
66.675
mm
Bearing Clearance
cn
See all Specifications
Product details
Technical specifications
Product details : TIMKEN L812148-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Technical specifications
Attributes
Packaged dimensions (D x W x H)
103,6
x
103,6
x
34,5
mm
Package weight
378,3
g
Inner diameter
66.675
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.85
excl. VAT
/
Each
£
85.02
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-34300, Outer diameter: 98.5 mm | Inner diameter: 76.2 mm | Width: 23.012 mm
Tapered roller bearing FAG 31316-XL-DF-A120-160, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 85 mm
Tapered roller bearing Timken HM89449-99401, Outer diameter: 76.2 mm | Inner diameter: 36.513 mm | Width: 28.575 mm
Tapered roller bearing Timken 82576-90064, Outer diameter: 236.538 mm | Inner diameter: 146.05 mm | Width: 131.762 mm
Tapered roller bearing Timken 399A/394AB
Tapered roller bearing Timken 3927X, Outer diameter: 110 mm | Width: 23.812 mm
Tapered roller bearing Timken 29685-90030, Outer diameter: 114.3 mm | Inner diameter: 73.152 mm | Width: 58.674 mm
Tapered roller bearing Timken 94649-90106, Outer diameter: 298.45 mm | Inner diameter: 165.1 mm | Width: 143.002 mm
Tapered roller bearing Timken 778/772, Outer diameter: 180.975 mm | Inner diameter: 92.075 mm | Width: 47.625 mm
Tapered roller bearing Timken LM 241149-90012
Tapered roller bearing Timken M 86643/M86610, Outer diameter: 88.9 mm | Inner diameter: 47.625 mm | Width: 25.4 mm
Tapered roller bearing Timken M 919048-90025
Tapered roller bearing NTN 4T-11162/11300, Outer diameter: 76.2 mm | Inner diameter: 41.275 mm | Width: 18.009 mm
Tapered roller bearing Timken 07098/07205, Outer diameter: 51.99 mm | Inner diameter: 24.981 mm | Width: 15.01 mm
Tapered roller bearing NTN 4T-31597/31520, Outer diameter: 76.2 mm | Inner diameter: 36.512 mm | Width: 29.37 mm