Tapered Roller Bearing Flanged Cup
Inner diameter | 280 mm |
---|---|
Outer diameter | 500 mm |
Width | 176 mm |
Logistics dimensions (L x W x H) | 15,875x68,953x68,953 mm |
---|---|
Logistic Weight | 143 g |
Packaged dimensions (D x W x H) | 71,374x71,374x26,924 mm |
Package weight | 142,9 g |
Inner diameter | 280 mm |
Outer diameter | 500 mm |
Width | 176 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days