Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 641-99402 TAPERED ROLLER BEARING
Tapered roller bearing Timken 641/633
Tapered roller bearing Timken
References
timken:
641/633
rubix:
397A4513
ean:
0053893712857
Product details
Technical specifications
Product details : TIMKEN 641-99402 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
178.13
excl. VAT
/
Each
£
213.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 622A, Inner diameter: 55.006 mm
Tapered roller bearing Timken LM67010, Outer diameter: 59.131 mm | Width: 11.811 mm
Tapered roller bearing Timken LM 48548A/LM48510, Outer diameter: 65.088 mm | Inner diameter: 34.925 mm | Width: 18.288 mm
Tapered roller bearing Timken 27880-90015, Outer diameter: 80.01 mm | Inner diameter: 38.1 mm | Width: 57.15 mm
Tapered roller bearing NTN 4T-26886, Outer diameter: 59.5 mm | Inner diameter: 42.875 mm | Width: 25.4 mm
Tapered roller bearing Timken 943, Inner diameter: 98.425 mm
Tapered roller bearing Timken HM926747-902B6, Outer diameter: 228.6 mm | Inner diameter: 127 mm | Width: 107.95 mm
Tapered roller bearing NTN 4T-37431, Outer diameter: 133 mm | Inner diameter: 109.538 mm | Width: 21.438 mm
Tapered roller bearing SKF 320/28 X, Outer diameter: 52 mm | Inner diameter: 28 mm | Width: 16 mm
Tapered roller bearing Timken 52400/52637B
Tapered roller bearing Timken HM803146-70016, Outer diameter: 300 mm | Inner diameter: 41.275 mm | Width: 60 mm
Tapered roller bearing Timken 476-90296, Outer diameter: 119.888 mm | Inner diameter: 59.944 mm | Width: 57.912 mm
Tapered roller bearing NTN 4T-JH211749/JH211710PK, Outer diameter: 210 mm | Inner diameter: 65 mm | Width: 39 mm
Tapered roller bearing Timken 387/382B
Tapered roller bearing Timken HM926749-90031, Outer diameter: 228.6 mm | Inner diameter: 127.792 mm | Width: 115.888 mm