Tapered roller bearing NTN 4T-HM907643/HM907614, Outer diameter: 111.125 mm | Inner diameter: 50.8 mm | Width: 30.162 mm
NTN - Tapered Roller Bearing - 4T-HM907643/HM907614
See technical informationReferences
NTN:4T-HM907643/HM907614
Rubix:204A8153
EAN:4547359668438




Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 111.125 mm |
| Width | 30.162 mm |
Product details : NTN 4T-HM907643/HM907614 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 111,125x111,125x30,162 mm |
|---|---|
| Logistic Weight | 1376 g |
| Inner diameter | 50.8 mm |
| Outer diameter | 111.125 mm |
| Width | 30.162 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 136000 N |
| Basic dynamic load, radial - Cr | 140000 N |
Show UNSPSC/ECL@SS
£ 81.34 excl. VAT
/ Each
£ 97.61 incl. VAT
- Delivery usually within ( 3 ) days