Tapered roller bearing Timken 33891/33821, Outer diameter: 95.25 mm | Inner diameter: 52.388 mm | Width: 28.575 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:33891/33821
Rubix:104A7394
EAN:0053893783178


Technical specifications
| Inner diameter | 52.388 mm |
|---|---|
| Outer diameter | 95.25 mm |
| Width | 28.575 mm |
Documents
Product details : TIMKEN 33891-99401 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 52.388 mm |
|---|---|
| Outer diameter | 95.25 mm |
| Width | 28.575 mm |
| Bearing Clearance | cn |
| Weight | 0.8 kg |
| Series | 33800 |
| Material | steel (cage) |
| Cage | steel |
| Total bearing width | 27.783 mm |
| Standard | ABMA (INCH) - ABMA PART NUMBERING SYSTEM |
| Basic static load, radial - C0r | 161000 N |
| Basic dynamic load, radial - Cr | 130000 N |
Show UNSPSC/ECL@SS
£ 90.89 excl. VAT
/ Each
£ 109.07 incl. VAT
- Delivery usually within ( 7 ) days