NTN - Tapered Roller Bearing - 4T-438
Inner diameter | 44.45 mm |
---|---|
Outer diameter | 65 mm |
Width | 29.9 mm |
Logistics dimensions (L x W x H) | 90x90x29,9 mm |
---|---|
Logistic Weight | 584 g |
Inner diameter | 44.45 mm |
Outer diameter | 65 mm |
Width | 29.9 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 129000 N |
Basic dynamic load, radial - Cr | 18000 N |
Usually arrives within 14 working days