Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN JM738249-90KA4 TAPERED ROLLER BEARING ASSEMBLY
Tapered roller bearing Timken JM 738249-90KA4
Tapered roller bearing Timken
References
timken:
JM 738249-90KA4
rubix:
104A8872
ean:
0053893413365
Product details
Technical specifications
Product details : TIMKEN JM738249-90KA4 TAPERED ROLLER BEARING ASSEMBLY
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,337.80
excl. VAT
/
Each
£
2,805.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing SKF 30307, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 22.75 mm
Tapered roller bearing NTN 4T-44150/44348, Outer diameter: 88.5 mm | Inner diameter: 38.1 mm | Width: 25.4 mm
Tapered roller bearing SKF 32018 X, Outer diameter: 140 mm | Inner diameter: 90 mm | Width: 32 mm
Tapered roller bearing NTN 4T-842/832, Outer diameter: 168.275 mm | Inner diameter: 82.55 mm | Width: 53.975 mm
Tapered roller bearing FAG 33119-H, Outer diameter: 160 mm | Inner diameter: 95 mm | Width: 38 mm
Tapered roller bearing Timken 33472, Outer diameter: 120 mm | Width: 23.444 mm
Tapered roller bearing Timken 95927CD, Outer diameter: 234.95 mm | Width: 114.3 mm
Tapered roller bearing Timken 26283, Outer diameter: 72 mm | Width: 15.875 mm
Tapered roller bearing SKF 472/Q, Outer diameter: 120 mm | Inner diameter: 98.95 mm | Width: 24.237 mm
Tapered roller bearing NTN 4T-33281, Outer diameter: 94.5 mm | Inner diameter: 71.438 mm | Width: 30.162 mm
Tapered roller bearing SKF T4CB 100, Outer diameter: 145 mm | Inner diameter: 100 mm | Width: 24 mm
Tapered roller bearing Timken 659/652, Outer diameter: 152.4 mm | Inner diameter: 76.2 mm | Width: 41.275 mm
Tapered roller bearing Timken 53176, Outer diameter: 95.25 mm | Inner diameter: 44.45 mm | Width: 30.96 mm
Tapered roller bearing NTN 4T-14283, Outer diameter: 72.085 mm | Inner diameter: 80 mm | Width: 18.415 mm
Tapered roller bearing SKF 30317, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 44.5 mm