Tapered roller bearing Timken 663/653, Outer diameter: 146.05 mm | Inner diameter: 82.55 mm | Width: 41.275 mm
Tapered Roller Bearing Multi-Bearing Kit
See technical informationReferences
Timken:663/653
Rubix:100A0652
EAN:0053893651873




Technical specifications
| Inner diameter | 82.55 mm |
|---|---|
| Outer diameter | 146.05 mm |
| Width | 41.275 mm |
Product details : TIMKEN 663-99402 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 41,275x146,05x146,05 mm |
|---|---|
| Logistic Weight | 2725 g |
| Packaged dimensions (D x W x H) | 52,4256x149,3012x149,3012 mm |
| Inner diameter | 82.55 mm |
| Outer diameter | 146.05 mm |
| Width | 41.275 mm |
| Weight | 2.7 kg |
| Series | ts (tapered single) imperial |
| Cage | steel |
| Reference speed | 3200 rpm |
| Limit speed | 3300 rpm |
| Total bearing width | 41.275 mm |
| Standard | ISO 355; JIS B 1512 |
| Basic static load, radial - C0r | 335000 N |
| Basic dynamic load, radial - Cr | 247000 N |
Show UNSPSC/ECL@SS
£ 169.11 excl. VAT
/ Each
£ 202.93 incl. VAT
- Usually arrives within 14 working days