Tapered roller bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 180 mm |
Width | 46 mm |
Inner diameter | 100 mm |
---|---|
Outer diameter | 180 mm |
Width | 46 mm |
Bearing Clearance | cn |
Series | 322 |
Material | sheet steel (cage) |
Cage | steel |
Limit speed | 4650 rpm |
Total bearing width | 49 mm |
Standard | din 720 |
Basic static load, radial - C0r | 475000 N |
Basic dynamic load, radial - Cr | 420000 N |
In stock: Next day delivery