Tapered Roller Bearing Flanged Cup
Outer diameter | 31.991 mm |
---|---|
Width | 7.938 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 7,938x35,166x35,166 mm |
---|---|
Logistic Weight | 18 g |
Packaged dimensions (D x W x H) | 59,182x59,182x25,146 mm |
Package weight | 17,7 g |
Outer diameter | 31.991 mm |
Width | 7.938 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days