Tapered roller bearing NTN 4T-LM102949/LM102910, Outer diameter: 73.431 mm | Inner diameter: 45.242 mm | Width: 19.558 mm
NTN - Tapered Roller Bearing - 4T-LM102949/LM102910
See technical informationSee documentsReferences
NTN:4T-LM102949/LM102910
Rubix:204A8315
EAN:4547359481143




Technical specifications
| Inner diameter | 45.242 mm |
|---|---|
| Outer diameter | 73.431 mm |
| Width | 19.558 mm |
Documents
Product details : NTN 4T-LM102949/LM102910 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 73,431x73,431x19,558 mm |
|---|---|
| Logistic Weight | 306 g |
| Inner diameter | 45.242 mm |
| Outer diameter | 73.431 mm |
| Width | 19.558 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 94000 N |
| Basic dynamic load, radial - Cr | 54000 N |
Show UNSPSC/ECL@SS
£ 11.39 excl. VAT
/ Each
£ 13.67 incl. VAT
- Delivery usually within ( 3 ) days