Tapered roller bearing NTN 4T-368A/362, Outer diameter: 90 mm | Inner diameter: 50.8 mm | Width: 20 mm
NTN - Tapered Roller Bearing - 4T-368A/362
See technical informationReferences
NTN:4T-368A/362
Rubix:204A7472
EAN:4547359790665



Product details : NTN 4T-368A/362 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x20 mm |
|---|---|
| Logistic Weight | 540 g |
| Inner diameter | 50.8 mm |
| Outer diameter | 90 mm |
| Width | 20 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 90500 N |
| Basic dynamic load, radial - Cr | 76500 N |
Show UNSPSC/ECL@SS
£ 27.52 excl. VAT
/ Each
£ 33.02 incl. VAT
- Delivery usually within ( 3 ) days
