Tapered Roller Bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 95 mm |
Width | 37.71 mm |
Logistics dimensions (L x W x H) | 37,71x95x95 mm |
---|---|
Logistic Weight | 1210 g |
Inner diameter | 45 mm |
Outer diameter | 95 mm |
Width | 37.71 mm |
Bearing Clearance | CN |
Series | T2ED |
Material | Bearing steel |
Cage | Steel |
Reference speed | 6000 rpm |
Limit speed | 7000 rpm |
Total bearing width | 36 mm |
Basic static load, radial - C0r | 186 N |
Basic dynamic load, radial - Cr | 182 N |
Usually arrives within 14 working days