Tapered roller bearing Timken 30220DF, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 74 mm


Double Row - Face to Face Spacer Assembly

References
timken:30220DF
rubix:397A4891
manufacturer :190035931
ean:0053893367958
brand logo
brand logo
Technical specifications
Inner diameter100 mm
Outer diameter180 mm
Width74 mm
See all Specifications

Product details : TIMKEN 30220DF-90KM8 TAPERED ROLLER BEARING


With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.

Technical specifications


Attributes
Package weight7872,1 g
Inner diameter100 mm
Outer diameter180 mm
Width74 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 302.47 excl. VAT
/ Each
£ 362.96 incl. VAT
  • Usually arrives within 14 working days