Tapered roller bearing NTN 4T-HM218238/HM218210, Outer diameter: 146.975 mm | Inner diameter: 79.974 mm | Width: 40 mm
NTN - Tapered Roller Bearing - 4T-HM218238/HM218210
See technical informationSee documentsReferences
NTN:4T-HM218238/HM218210
Rubix:204A8056
EAN:4547359668148




Technical specifications
| Inner diameter | 79.974 mm |
|---|---|
| Outer diameter | 146.975 mm |
| Width | 40 mm |
Documents
Product details : NTN 4T-HM218238/HM218210 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 147x147x40 mm |
|---|---|
| Logistic Weight | 3002 g |
| Inner diameter | 79.974 mm |
| Outer diameter | 146.975 mm |
| Width | 40 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 340000 N |
| Basic dynamic load, radial - Cr | 277000 N |
Show UNSPSC/ECL@SS
£ 112.80 excl. VAT
/ Each
£ 135.36 incl. VAT
- Delivery usually within ( 3 ) days