Tapered roller bearing NTN 4T-LM104949/LM104911, Outer diameter: 82.55 mm | Inner diameter: 50.8 mm | Width: 21.59 mm
NTN - Tapered Roller Bearing - 4T-LM104949/LM104911
See technical informationSee documentsReferences
NTN:4T-LM104949/LM104911
Rubix:204A8320
EAN:4547359298888




Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 82.55 mm |
| Width | 21.59 mm |
Documents
Product details : NTN 4T-LM104949/LM104911 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 82,55x82,55x22,225 mm |
|---|---|
| Logistic Weight | 413 g |
| Inner diameter | 50.8 mm |
| Outer diameter | 82.55 mm |
| Width | 21.59 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 94000 N |
| Basic dynamic load, radial - Cr | 69500 N |
Show UNSPSC/ECL@SS
£ 17.28 excl. VAT
/ Each
£ 20.74 incl. VAT
- Delivery usually within ( 3 ) days