Tapered Roller Bearing 2TS Assembly
Inner diameter | 96.838 mm |
---|---|
Outer diameter | 188.912 mm |
Width | 114.3 mm |
Logistics dimensions (L x W x H) | 114,3x188,976x188,976 mm |
---|---|
Logistic Weight | 12116 g |
Packaged dimensions (D x W x H) | 130,302x196,85x196,85 mm |
Package weight | 12115,9 g |
Inner diameter | 96.838 mm |
Outer diameter | 188.912 mm |
Width | 114.3 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days