SKF tapered roller bearings
Inner diameter | 66.67 mm |
---|---|
Outer diameter | 124 mm |
Width | 56.06 mm |
Logistics dimensions (L x W x H) | 56,01x135,76x135,76 mm |
---|---|
Logistic Weight | 2200 g |
Inner diameter | 66.67 mm |
Outer diameter | 124 mm |
Width | 56.06 mm |
Bearing Clearance | CN |
Series | 6386 |
Usually arrives within 14 working days