Timken Tapered Roller Bearing 385
Inner diameter | 57.15 mm |
---|---|
Outer diameter | 96.838 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 21x96,838x96,838 mm |
---|---|
Logistic Weight | 555 g |
Packaged dimensions (D x W x H) | 34,544x103,632x103,632 mm |
Inner diameter | 57.15 mm |
Outer diameter | 96.838 mm |
Width | 21 mm |
Bearing Clearance | CN |
Series | 385 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days