Tapered roller bearing Timken 72188C-90050, Outer diameter: 123.825 mm | Inner diameter: 47.625 mm


Tapered Roller Bearing Double Cup Assembly

References
timken:72188C-90050
rubix:397A8517
ean:0053893386041
brand logo
brand logo
Technical specifications
Inner diameter47.625 mm
Outer diameter123.825 mm
See all Specifications

Product details : TIMKEN 72188C-90050 TAPERED ROLLER BEARING DOUBLE CUP


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistic Weight4560 g
Inner diameter47.625 mm
Outer diameter123.825 mm
123,825 mm
123,825 mm
127 mm
127 mm
Show UNSPSC/ECL@SS
£ 637.00 excl. VAT
/ Each
£ 764.40 incl. VAT
  • Usually arrives within 14 working days