Tapered roller bearing NTN 4T-LM12711, Outer diameter: 45.974 mm | Inner diameter: 21.986 mm | Width: 12.065 mm
NTN - Tapered Roller Bearing - 4T-LM12711
See technical informationSee documentsReferences
NTN:4T-LM12711
Rubix:204A8331
EAN:4547359481570




Technical specifications
| Inner diameter | 21.986 mm |
|---|---|
| Outer diameter | 45.974 mm |
| Width | 12.065 mm |
Documents
Product details : NTN 4T-LM12711 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 46x46x12,065 mm |
|---|---|
| Logistic Weight | 488 g |
| Inner diameter | 21.986 mm |
| Outer diameter | 45.974 mm |
| Width | 12.065 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 2.91 excl. VAT
/ Each
£ 3.49 incl. VAT
- Usually arrives within 14 working days