Tapered Roller Bearing 2TS Assembly
Inner diameter | 101.6 mm |
---|---|
Outer diameter | 190.5 mm |
Width | 189.484 mm |
Logistics dimensions (L x W x H) | 189,484x190,5x190,5 mm |
---|---|
Logistic Weight | 19275 g |
Packaged dimensions (D x W x H) | 203,2x203,2x203,2 mm |
Inner diameter | 101.6 mm |
Outer diameter | 190.5 mm |
Width | 189.484 mm |
Usually arrives within 14 working days