Tapered roller bearing Timken 74537-90262, Outer diameter: 215.9 mm | Inner diameter: 136.652 mm | Width: 106.426 mm


Double-Row Tapered Roller Bearing

References
timken:74537-90262
rubix:396A3184
ean:0053893822877
brand logo
brand logo
Technical specifications
Inner diameter136.652 mm
Outer diameter215.9 mm
Width106.426 mm
See all Specifications

Product details : TIMKEN 74537-90262 DOUBLE ROW TAPERED ROLLER BEARING


​Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.

Applications

General industrial and automotive applications

Technical specifications


Attributes
Logistics dimensions (L x W x H)106,426x215,9x215,9 mm
Logistic Weight13197 g
Packaged dimensions (D x W x H)222,25x146,05x222,25 mm
Inner diameter136.652 mm
Outer diameter215.9 mm
Width106.426 mm
Show UNSPSC/ECL@SS
£ 2,115.85 excl. VAT
/ Each
£ 2,539.02 incl. VAT
  • Usually arrives within 14 working days