Tapered roller bearing Timken 34306-90086, Outer diameter: 121.442 mm | Inner diameter: 77.788 mm | Width: 52.388 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:34306-90086
Rubix:397A8026
EAN:0053893268828




Technical specifications
| Inner diameter | 77.788 mm |
|---|---|
| Outer diameter | 121.442 mm |
| Width | 52.388 mm |
Product details : TIMKEN 34306-90086 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52,39x121,442x121,442 mm |
|---|---|
| Logistic Weight | 1867 g |
| Packaged dimensions (D x W x H) | 62,0776x123,9012x123,9012 mm |
| Inner diameter | 77.788 mm |
| Outer diameter | 121.442 mm |
| Width | 52.388 mm |
| Bearing Clearance | cn |
| Weight | 1.827 kg |
| Series | 34000 |
| Total bearing width | 52.388 mm |
| Basic static load, radial - C0r | 136000 N |
| Basic dynamic load, radial - Cr | 31400 N |
Show UNSPSC/ECL@SS
£ 633.89 excl. VAT
/ Each
£ 760.67 incl. VAT
- Usually arrives within 14 working days