Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-30217 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-30217, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 30.5 mm
Tapered roller bearing NTN
References
ntn:
4T-30217
rubix:
394A9570
ean:
4547359299519
Technical specifications
Inner diameter
85
mm
Outer diameter
150
mm
Width
30.5
mm
Product details
Technical specifications
Product details : NTN 4T-30217 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
85
mm
Outer diameter
150
mm
Width
30.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.95
excl. VAT
/
Each
£
53.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 396/394A, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 21.999 mm
Tapered roller bearing Timken 25584-90045, Outer diameter: 83.058 mm | Inner diameter: 44.958 mm | Width: 57.15 mm
Tapered roller bearing NTN 4T-47678, Outer diameter: 108 mm | Inner diameter: 76.2 mm | Width: 33.338 mm
Tapered roller bearing Timken 71453-90202, Outer diameter: 190.5 mm | Inner diameter: 115.087 mm | Width: 106.363 mm
Tapered roller bearing Timken 65231, Inner diameter: 58.737 mm
Tapered roller bearing NTN 4T-3872/3820, Outer diameter: 85.725 mm | Inner diameter: 34.925 mm | Width: 30.162 mm
Tapered roller bearing NTN 4T-766, Outer diameter: 161.92 mm | Inner diameter: 88.9 mm | Width: 48.26 mm
Tapered roller bearing Timken 33015-90KA6, Outer diameter: 115 mm | Inner diameter: 75 mm | Width: 25.5 mm
Tapered roller bearing Timken NA48686, Inner diameter: 142.875 mm | Width: 46.833 mm
Tapered roller bearing Timken L713049, Inner diameter: 69.85 mm
Tapered roller bearing Timken L624510B, Outer diameter: 160.338 mm | Width: 16.67 mm
Tapered roller bearing NSK HR32004XJ, Outer diameter: 42 mm | Inner diameter: 20 mm | Width: 15 mm
Tapered roller bearing NTN 4T-492A, Outer diameter: 133.35 mm | Inner diameter: 126.75 mm | Width: 22.225 mm
Tapered roller bearing Timken 757/752
Tapered roller bearing NTN 4T-33895/33821, Outer diameter: 95.25 mm | Inner diameter: 53.975 mm | Width: 27.783 mm