Tapered roller bearing NTN 4T-LM29749/LM29710, Outer diameter: 65.088 mm | Inner diameter: 38.1 mm | Width: 18.034 mm
NTN - Tapered Roller Bearing - 4T-LM29749/LM29710
See technical informationSee documentsReferences
NTN:4T-LM29749/LM29710
Rubix:204A8340
EAN:4547359481860




Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 65.088 mm |
| Width | 18.034 mm |
Documents
Product details : NTN 4T-LM29749/LM29710 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65,088x65,088x18,034 mm |
|---|---|
| Logistic Weight | 244 g |
| Inner diameter | 38.1 mm |
| Outer diameter | 65.088 mm |
| Width | 18.034 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 57000 N |
| Basic dynamic load, radial - Cr | 43500 N |
Show UNSPSC/ECL@SS
£ 11.48 excl. VAT
/ Each
£ 13.78 incl. VAT
- In stock: Next day delivery