Tapered roller bearing Timken LM48548-90013, Outer diameter: 65.088 mm | Inner diameter: 34.925 mm | Width: 39.624 mm
Double Row - Back to Back Spacer Assembly
See technical informationReferences
Timken:LM48548-90013
Rubix:105A8783
Manufacturer :100008243
EAN:0053893313696







Technical specifications
| Inner diameter | 34.925 mm |
|---|---|
| Outer diameter | 65.088 mm |
| Width | 39.624 mm |
Product details : TIMKEN LM48548-90013 TAPERED ROLLER BEARING ASSEMBLY
With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.
Strengths
Engineered to deliver higher speeds, heavier loads and longer life.
Unrivaled technology and engineering support.
Two single-row bearings are mounted in a back-to-back (also known as indirect mount) configuration (2TS-IM).
Outer ring and inner ring spacers control the axial internal clearance, or bench end play (BEP) to eliminate the adjustment procedure.
Internal axial clearance is marked on the spacer for identification and reorder purposes.
Internal axial clearance is factory preset to create a matched bearing assembly (MBA).
Components cannot be mixed with other components from another bearing asse+H19mbly.
Outer ring spacer has oil slots.
Metric 2TS face-to-face MBAs are indicated in the part number as "DB"
Unrivaled technology and engineering support.
Two single-row bearings are mounted in a back-to-back (also known as indirect mount) configuration (2TS-IM).
Outer ring and inner ring spacers control the axial internal clearance, or bench end play (BEP) to eliminate the adjustment procedure.
Internal axial clearance is marked on the spacer for identification and reorder purposes.
Internal axial clearance is factory preset to create a matched bearing assembly (MBA).
Components cannot be mixed with other components from another bearing asse+H19mbly.
Outer ring spacer has oil slots.
Metric 2TS face-to-face MBAs are indicated in the part number as "DB"
Applications
Gear reduction units / Industrial machines
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 66,8x66,8x44,4 mm |
|---|---|
| Package weight | 514,8 g |
| Inner diameter | 34.925 mm |
| Outer diameter | 65.088 mm |
| Width | 39.624 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 70.42 excl. VAT
/ Each
£ 84.50 incl. VAT
- Delivery usually within ( 7 ) days